
Sheet Metal Screw, #14-10 x 2 in, Plain 18-8 Stainless Steel Flange Hex Head Hex Drive, 100 PK
Mfr # 14D200HWTSSS/A-100
Zoro # G014501484
product price:Â $84.95
/pk 100, $0.85/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14-10
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14D200HWTSSS/A-100
Zoro #
G014501484
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#14-10
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Hex
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Self tapping screws only tap their own thread, so in most cases will require a pilot hole to get started. Once the threads get started, they will tap there way though the attaching materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.