Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Carpeted Entrance Mat, Gray, 3 ft. W x 59220

Carpeted Entrance Mat, Gray, 3 ft. W x (Discontinued)

  • Mfr # 59220
  • Zoro # G0145887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59220
Zoro #
G0145887
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/3"

Details

Item
Carpeted Entrance Mat
Color
Gray
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Mat Shape
Rectangle
Standards
Passes Fire Retardancy Test DOC-FF-1-70

Description

Carpeted Entrance Mat, Backing Material Vinyl, Color Gray, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.