Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Carpeted Entrance Mat, Black/Gray, 4 ft. W x 59222

Carpeted Entrance Mat, Black/Gray, 4 ft. W x (Discontinued)

  • Mfr # 59222
  • Zoro # G0145914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59222
Zoro #
G0145914
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/3"

Details

Item
Carpeted Entrance Mat
Color
Black/Gray
Backing Material
Vinyl
Mat Shape
Rectangle

Description

Carpeted Entrance Mat, Backing Material Vinyl, Color Black/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.