Zoro Homepage
This item is Discontinued.
3M Gray Drainage Mat 4 ft. W x 6 ft. L, 1/4" 8500BLK3X5

Gray Drainage Mat 4 ft. W x 6 ft. L, 1/4" (Discontinued)

  • Mfr # 8500BLK3X5
  • Zoro # G0146097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8500BLK3X5
Zoro #
G0146097
UPC #
50048011595905
Country of Origin
United States

Dimensions

Length
6 ft.
Width
4 ft.
Thickness
1/4"

Details

Item
Drainage Mat
Color
Gray
Backing Material
Polyester Fleece

Description

Drainage Mat, Length 6 ft., Width 4 ft., Thickness 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.