Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Polypropylene, 3/8 in Thick, Brown, 3 ft W x 5 ft L

  • Mfr # 167S0035BR

  • Zoro # G0146727


product price: $93.60
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Backing Material
Rubber
Surface Material
Polypropylene
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167S0035BR
Zoro #
G0146727
UPC #
662641755444
Country of Origin
India

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Brown
Backing Material
Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Outdoor
Edge Style
Water Dam
Mat Shape
Rectangle
Standards
ASTM D2859, ASTM D3884-01, ASTM D6540-00, ASTM E648-03, CPSC FF 1-70
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Loop Pile
Brake Fluid Resistant
No
Oil Resistant
No
Antimicrobial
No
Scrape/Dry
Scrape and Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hotels, Lobbies, Schools
ADA Compliant
No
Autoclavable
No
NFSI High Traction Certified
No
Resistance Properties
Abrasion Resistant
Reversible
No
Surface Application
Scraping and Drying
Mat Type
Entrance Mat
Face Material Weight
26 oz/sq yd
Stripe Pattern
Solid/No Stripes
Underside Backing
Cleat
Series
167 Portrait(TM)
Number of Beveled Edges
4
Printed Image or Message
None
Crush Resistant
Yes
Launderable
Yes
Welding Safe
No
For Surface Type
Carpet, Floors, Rugs
Surface Design
Parquet
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hotels, Lobbies, Schools, Backing Material Rubber, Color Brown, Crush Resistant Yes, Edge Style Water Dam, Face Material Weight 26 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Number of Beveled Edges 4, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.