Combination Padlock, Center, Silver

  • Mfr # 1500DWWG

  • Zoro # G0147971


product price:  $10.25
/ea

Key Features

TSA Approved
No
Number of Dials
1
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1500DWWG
Zoro #
G0147971
UPC #
071649396502
Country of Origin
Mexico

Dimensions

Shackle Width
13/16 in
Shackle Height
3/4 in
Shackle Dia.
9/32 in
Body Width
1 7/8 in
Body Thickness
3/4 in
Shackle Diameter
9/32 in
Body Diameter
1 7/8 in

Details

TSA Approved
No
Number of Dials
1
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
Key Type
Combination
Weather Resistant
No
Shackle Material
Hardened Steel
Body Material
Stainless Steel
Item
Combination Padlock
Key Control
No
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Number of Pins
0
Control Key Registration Required
No
Number of Bumpers
0
Cut Resistant
Yes
Shackle Type
Standard Shackle
Lock Body Finish
Chrome-Plated
Number of Digits
Three Numbers
Combination Style
Dial
Security Level
General Security
Environment
Indoor
Vertical Shackle Clearance
3/4 in
Control Key Included
No
Combination Alike
No
Includes Lock Cover
No
Horizontal Shackle Clearance
13/16 in
Features
Cut Resistant
Dial Color
Black
Lock Body Material
Stainless Steel
Combination Type
Single Preset
Shackle Shape
Rounded
Lock Body Color
Silver
Lock Body Shape
Round
Number of Locks in Pack
1

Description

Combination Padlock, Body Material Stainless Steel, Body Thickness 3/4 in, Body Width 1 7/8 in, Body Color Silver, Control Key Registration Required No, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Pins 0, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Width 13/16 in, Weather Resistant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.