Literature Rack, Compartment 11, Blk

  • Mfr # 402-08

  • Zoro # G0148014


product price:  $90.49
/ea
Free Shipping & Returns

Key Features

Construction
Steel
Number of Compartments
11
Height
36 in
Width
9 3/4 in
Depth
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402-08
Zoro #
G0148014
UPC #
714334402088
Country of Origin
Mexico

Dimensions

Height
36 in
Width
9 3/4 in
Depth
4 1/8 in
Overall Height
36 in
Overall Depth
4 1/8 in
Overall Width
9 3/4 in

Details

Item
Literature Rack
Construction
Steel
Color
Black
Number of Compartments
11
Type
Vertical
Product Type
Literature Rack
Material
Steel
Mountable
Yes
Literature Form Factor
Letter
Includes Label Holders
No
Compartment Type
Pocket
Assembly
Assembled
Literature Orientation
Vertical
Swivel
No
Shelf Material Gauge
24 ga
Frame Material Gauge
24 ga

Description

Literature Rack, Product Type Literature Rack, Number of Compartments 11, Includes Label Holders No, Overall Height 36 in, Overall Depth 4 1/8 in, Overall Width 9 3/4 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.