Hygienic Square Point Shovel, Polypropylene Blade, 28 in L, Green Polypropylene Handle

  • Mfr # 69822

  • Zoro # G0148373


product price:  $35.69
/ea

Key Features

Handle Length
28 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69822
Zoro #
G0148373
UPC #
812904021797
Country of Origin
United States

Dimensions

Handle Length
28 in
Overall Length
42 in
Blade Length
17 in
Blade Width
14 in
Overall Height
42 in

Details

Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Green
Weight
3.55 lbs
Item
Hygienic Square Point Shovel
Metal Detectable
No
Shovel Design
1-Piece
Color
Green
Blade Type
Square Point
Working Temp.
-22 Degrees to 176 Degrees F
Application
For Meat, Dairy, Seafood and Poultry Processing as Well as Commercial Fishing and Other Food Handling
Features
Halal, Kosher; 1-Piece
Standards
FDA Compliant
Maximum Temperature
183 Degrees F
Halal/Kosher
Halal, Kosher
NSF Certified
No
Handle Style
D Handle
Autoclavable
Yes
Reinforced Handle
No
Reinforced Blade
No
Maximum Autoclave Temperature
250 Degrees F
Minimum Temperature
-22 Degrees F
Blade Color
Green
Number of Ribs
1
Duty Rating
Heavy Duty

Description

Hygienic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Commercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood, Autoclavable Yes, Product Type Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 17 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 13 3/4 in, Features Ideal for Moving Bulk Material, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 183 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.