Hygienic Square Point Shovel, Polypropylene Blade, 28 in L, White Polypropylene Handle

  • Mfr # 69825

  • Zoro # G0148407


product price:  $39.79
/ea

Key Features

Handle Length
28 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69825
Zoro #
G0148407
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
28 in
Overall Length
42 in
Blade Width
14 in
Blade Length
17 in
Overall Height
42 in

Details

Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
White
Weight
3.55 lbs
Item
Hygienic Square Point Shovel
Working Temp.
-22 Degrees to 176 Degrees F
Metal Detectable
No
Shovel Design
1-Piece
Blade Type
Square Point
Color
White
Application
For Meat, Dairy, Seafood and Poultry Processing as Well as Commercial Fishing and Other Food Handling
Features
Halal, Kosher; 1-Piece
Standards
FDA Compliant
Maximum Temperature
183 Degrees F
NSF Certified
No
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
Reinforced Blade
No
Minimum Temperature
-22 Degrees F
Maximum Autoclave Temperature
250 Degrees F
Reinforced Handle
No
Handle Style
D Handle
Blade Color
White
Number of Ribs
1
Duty Rating
Heavy Duty

Description

Hygienic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Commercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood, Autoclavable Yes, Product Type Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 17 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 13 3/4 in, Features Ideal for Moving Bulk Material, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 183 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.