#8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK

  • Mfr # 31-PP-8C-100

  • Zoro # G014846684

CAD Available

product price:  $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98

Key Features

Pan Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Fastener Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-PP-8C-100
Zoro #
G014846684
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
1 in
Overall Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8
CAD Available
Yes

Description

Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.