Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, White Reflective X, 120 Length

  • Mfr # SW10QD-SXW

  • Zoro # G015078343


product price:  $288.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
1.75
For Use With
SafetyWhips LED Lights and various whip Bases and Mounts.
Features
Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW10QD-SXW
Zoro #
G015078343
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75
Length
120
Width
1.75
Flag Width
11.5 In

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, White Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
For Use With
SafetyWhips LED Lights and various whip Bases and Mounts.
Features
Quick Disconnect
Power Source
Yes / RCA Connection

Description

Presenting our 10' Heavy Duty, All Weather Fiberglass Warning Whip, a durable safety solution with a 1/2" Whip Diameter. This 1 Piece Powered whip is equipped with an 1156 Type Light Socket on top and features a Quick Disconnect base on the bottom for easy installation. The whip includes an Orange Mesh 11.5" x 11.5" flag with a White Reflective ''X'' for enhanced visibility and safety. Trust in the reliability and performance of this warning whip for various applications.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.