Lockout Padlock, Keyed Different, Aluminum, Purple, 3 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 72 HB/40-75 KD Purple

  • Zoro # G0152634


product price:  $20.99
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
3 in
Shackle Material
Hardened Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
72 HB/40-75 KD Purple
Zoro #
G0152634
UPC #
078217096178
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 1/2 in
Body Thickness
11/16 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Extended
Standards
OSHA
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Control Key Registration Required
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Number of Pins
6
Body Finish
Anodized
Features
6-Pin Cylinder, Can be Rekeyed to Match an Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle with Nano Protect Plating, Product is Ule-Validated, Self-Locking: Locking without Key by Pushing Down the Shackle
Includes
(2) Keys
Locking Mechanism
6-Pin Tumbler
Color
Purple
Number of Tumbler Pins
6
Non-Removable Key
Yes
Body Material Coating
Anodized
Vertical Shackle Clearance
3 in
Resistance Properties
Corrosion Resistant, Heat Resistant
Shackle Material Coating
Nano Protect Coated
Number of Keys Included
2
Minimum Temperature
-4 Degrees F
Maximum Temperature
350 Degrees F
Header
None/No Header
Horizontal Shackle Clearance
3/4 in
Body Shape
Rectangular
Opening Type
Key
Finish
Anodized

Description

Lockout Padlock, Body Color Purple, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.