Iron Eagle Rain Jacket, Unrated, Yellow, 3XL

  • Mfr # J22107

  • Zoro # G0153772


product price:  $48.15
/ea

Key Features

Color
Gold
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J22107
Zoro #
G0153772
UPC #
081138201767
Country of Origin
Viet Nam

Dimensions

Size
3XL
Length
32 in
Thickness
10 mil
Fits Chest Size
56 in to 58 in
Maximum Chest Size
58 in
Sleeve Length
36 in
Minimum Chest Size
56 in

Details

Item
Rain Jacket with Hood
Color
Gold
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Seam Style
Heat Sealed
Rainwear Features
Chemical Resistant, Wind Resistant
Standards
ASTM E96
Liner Material
Nylon
Includes
Full Cut Shoulder with 90 Degrees Sleeve
Number of Inside Pockets
0
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Hood Style
Attached
High-Visibility
No
Features
2 mil Exterior Coating, Storm Fly Front Seals
Coating Material
Polyurethane
Includes Lining
Yes
Wind-Resistant
Yes
Lining Material
Nylon
Series
J22107
Insulated for Cold Conditions
No
Front Stripe Pattern
None
Hood Features
Snap Closure
Includes Hood
Yes
Back Stripe Pattern
None
ANSI Class
Not Rated
Includes Removable Liner
No
Cuff Style
Open
ANSI Type
Unrated
Style
Rain Jacket
Garment Type
Rain Jacket

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Gold, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.