Iron Eagle Rain Jacket, Unrated, Green, 3XL

  • Mfr # J22168

  • Zoro # G0153842


product price:  $45.89
/ea

Key Features

Color
Green
Material
Nylon/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J22168
Zoro #
G0153842
UPC #
081138221666
Country of Origin
Viet Nam

Dimensions

Size
3XL
Length
32 in
Fits Chest Size
56 in to 58 in
Thickness
10 mil
Sleeve Length
36 in
Minimum Chest Size
56 in
Maximum Chest Size
58 in

Details

Item
Rain Jacket with Hood
Color
Green
Material
Nylon/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Liner Material
Nylon
Hood Style
Attached
Standards
ASTM E96
Includes
Full Cut Shoulder with 90 Degrees Sleeve
Seam Style
Heat Sealed
Rainwear Features
Chemical Resistant, Wind Resistant
Number of Inside Pockets
0
High-Visibility
No
Features
2 mil Exterior Coating, Storm Fly Front Seals
Wind-Resistant
Yes
Style
Rain Jacket
Includes Hood
Yes
ANSI Class
Not Rated
Cuff Style
Open
Back Stripe Pattern
None
Coating Material
Polyurethane
Includes Lining
Yes
Lining Material
Polyurethane
Series
J22168
Includes Removable Liner
No
ANSI Type
Unrated
Garment Type
Rain Jacket
Front Stripe Pattern
None
Insulated for Cold Conditions
No

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.