Iron Eagle Rain Jacket, Unrated, Green, L

  • Mfr # J22168

  • Zoro # G0153867


product price:  $45.89
/ea

Key Features

Color
Green
Material
Nylon/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J22168
Zoro #
G0153867
UPC #
081138221635
Country of Origin
Viet Nam

Dimensions

Size
L
Length
31 in
Fits Chest Size
44 in to 46 in
Thickness
10 mil
Sleeve Length
34 1/2 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Item
Rain Jacket with Hood
Color
Green
Material
Nylon/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Liner Material
Nylon
Number of Inside Pockets
0
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Includes
Full Cut Shoulder with 90 Degrees Sleeve
Rainwear Features
Chemical Resistant, Wind Resistant
Seam Style
Heat Sealed
Standards
ASTM E96
Hood Style
Attached
High-Visibility
No
Features
2 mil Exterior Coating, Storm Fly Front Seals
Insulated for Cold Conditions
No
Includes Hood
Yes
Front Stripe Pattern
None
Cuff Style
Open
Garment Type
Rain Jacket
Lining Material
Polyurethane
Back Stripe Pattern
None
Series
J22168
Coating Material
Polyurethane
Includes Removable Liner
No
ANSI Type
Unrated
Wind-Resistant
Yes
ANSI Class
Not Rated
Includes Lining
Yes
Style
Rain Jacket

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.