Rain Bib Overall, Polyurethane, 32 in Inseam, 56 in to 58 in Waist, 12 mil Thickness, Gold, 4XL

  • Mfr # O22007

  • Zoro # G0153991


product price:  $41.59
/ea

Key Features

Color
Gold
Fabric Weight
5.5 oz/sq yd
Material
Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O22007
Zoro #
G0153991
UPC #
081138700277
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Waist Size
56 in to 58 in
Thickness
12 mil
Maximum Waist Size
58 in
Minimum Waist Size
56 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Gold
Fabric Weight
5.5 oz/sq yd
Material
Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
32 in
Features
2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
Standards
ASTM E96
Rainwear Primary Material
Nylon, Polyurethane
Gender
Unisex
Rainwear Ankle Style
Storm Cuff
Rainwear Style
Rain Bib Overall
Number of Pockets
0
Resists
Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
Includes
Premium Snap-Lock Suspender Buckles
Seam Style
Heat Sealed
Liner Material
Nylon
High-Visibility
No
Coating Material
Polyurethane
Lining Material
Nylon
Reflective Stripe Border Type
None
Pass Through Pockets
No
Includes Suspenders
Yes
Series
O22007
Insulated for Cold Conditions
No
ANSI Type
Unrated
Fly Closure Type
None
Ankle Type
Storm Cuff
Style
Rain Bib Overall
Number of Inside Pockets
0
Leg Fit
Straight Leg
Includes Lining
Yes
Will Fit Over Boots
Yes
ANSI Class
Not Rated
Number of Outside Pockets
0
Closure Type
Pull On
Waist Closures
Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size 4XL, Size-Body Type Regular, Color Gold, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Storm Cuff, Fabric Weight 5.5 oz/sq yd, Thickness 12 mil, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.