
Disposable Gloves, Exam Grade, Vinyl, 5 mil, XL, 100 PK, Clear
Mfr # 70020
Zoro # G015547085
product price:Â $12.35
/pk 100, $0.12/ea
Sold in multiples of 10 for $123.50
Key Features
Color
Clear
Material
Vinyl
Palm Thickness
5 mil
Latex-Free
Latex-Free
Disposable Glove Grade
Exam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70020
Zoro #
G015547085
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
5 mil
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Latex-Free
Disposable Glove Grade
Exam
Description
Vinyl Clear Disposable - Exam Grade, Size XL
- These clear gloves feature a 5 mil thickness and are made to be ambidextrous, so they're easy to put on and take off.
- These gloves are powder free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.