This item is Discontinued.

Zoro Select Inventory Control Label, 4 In. W, PK1000 1HBB2

Inventory Control Label, 4 In. W, PK1000 (Discontinued)

  • Mfr # 1HBB2
  • Zoro # G0156231
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1HBB2
Zoro #
G0156231
UPC #
888519027622
Country of Origin
United States

Dimensions

Height
3"
Width
4"

Details

Color
Pink
Item
Inventory Control Label
Legend
Blank
Material
Paper
Subject Matter
Inventory
Legend/Background Color
Pink

Description

Inventory Control Label, Package Quantity 1000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.