This item is Discontinued.

Hubbell Wiring Device-Kellems Occupancy Sensor, Ultra, 400 sq ft, White AU1277W1N

Occupancy Sensor, Ultra, 400 sq ft, White (Discontinued)

  • Mfr # AU1277W1N
  • Zoro # G0156676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU1277W1N
Zoro #
G0156676
UPC #
783585143439
Country of Origin
United States

Dimensions

Coverage at Suggested Mounting Height
400 sq ft

Details

Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Ultrasonic
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120V AC, 277V AC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adaptive, Manual
Time Delay - Motion Sensor
4 to 30 min
Coverage
400 sq. ft.
Includes
Photocell
Max. Capacity @ 120VAC
500W (CFL, Fluorescent, Halogen, Incandescent, LED)
Voltage
120/277VAC
Standards
ETL, UL and cUL Listed, CA Title 24
Timer Range
4 to 30 min.
Lighting Technology
CFL, Fluorescent, Halogen, Incandescent, LED
Time Delay
Adaptive/Manual
Description/Special Features
1 Circuit Auto Control, Tamper Resistant
Viewing Angle
180 Degrees
For Use With
All Lighting Loads
Watts @ 277V
1800
Watts @ 120V
1000
Max. Capacity @ 277VAC
1800W (CFL, Fluorescent, Halogen, Incandescent, LED)
Sensor Type
Ultrasonic
Installation Type
Wall
Color
White
Item
Occupancy Sensor
Coverage Angle - Motion Sensor
180 Degrees

Description

Occupancy Sensor, Sensing Technology Ultrasonic, Color White, Includes Photocell, Lighting Technology CFL, Fluorescent, Halogen, Incandescent, LED, Standards ETL, UL and cUL Listed, CA Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.