Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPI-03-01
Zoro #
G0157586
UPC #
-
Country of Origin
United States
Dimensions
Height
1.2"
Width
4.4"
Length
8.2"
Details
Item
Pock-its Utility Holster
Includes
Belt Clip
For Use With
Mfr. No. M2A756K, K3A756K and SP2201HK
Color
Black
Description
Pock-its Utility Holster, Color Black, Includes Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.