This item is Discontinued.

Brady Microtag(r) Inspection Insr, Vinyl, PK100 MIC-MTIGPI O

Microtag(r) Inspection Insr, Vinyl, PK100 (Discontinued)

  • Mfr # MIC-MTIGPI O
  • Zoro # G0157771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIC-MTIGPI O
Zoro #
G0157771
UPC #
754473142995
Country of Origin
United States

Dimensions

Height
1-7/8"
Width
1-1/4"

Details

Material
vinyl
Legend/Background Color
White/Orange
Item
Microtag(R) Inspection Insert
Legend
Ref. No. Next Inspection Date Due
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Description

Microtag(R) Inspection Insert, Height 1-7/8 In., Width 1-1/4 In., Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.