This item is Discontinued.

K40 Antennas & Accessories Antenna, Trunk Mount, 57-1/4 K-40

Antenna, Trunk Mount, 57-1/4 (Discontinued)

  • Mfr # K-40
  • Zoro # G0157879
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-40
Zoro #
G0157879
UPC #
739238110402
Country of Origin
United States

Dimensions

Bandwidth (MHz)
440
Cable Length (Ft.)
18
Overall Length (In.)
57-1/4
Base Dia. (In.)
0.375
Thread Size (In.)
3/8
Antenna Length (In.)
57-1/4
Antenna Diameter (In.)
3/8

Details

Item
Antenna
Includes
18 ft Coax, PL259 Connector
Type
Trunk Mount
Cable Type
RG 58AU
Finish
Stainless Steel
Frequency (MHz)
26 to 30
Frequency Range (Hz)
26.9 to 27.4
Power Rating (Watts)
500
Number of Bands
1
Material
METLPLAS/Stainless Steel
For Use With
CB Radio
Application
CB Communication

Description

Antenna, Cable Type RG 58AU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.