Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening

  • Mfr # 3TP92

  • Zoro # G0158067


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,500 lb
Includes
Safety Latch Hooks
Chain Length
10 39/64 ft
Hook Opening
29/32 in
Lever Length
10 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3TP92
Zoro #
G0158067
UPC #
190735293645
Country of Origin
China

Dimensions

Chain Length
10 39/64 ft
Lever Length
10 7/16 in
Manufacturers Warranty Length
1 yr
Lifting Hook Opening Width
7/8 in
Minimum Retracted Length
11 13/16 in
Body Width
4 3/4 in
Body Depth
5 13/16 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft

Details

Item
Lever Chain Hoist
Load Capacity
1,500 lb
Hoist Lift
10 ft
Includes
Safety Latch Hooks
Hook Opening
29/32 in
Chain
Alloy Steel - G100
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
42 lb
Min. Between Hooks
11 13/16 in
Brake
Double Disc Brake, Weston Style
Finish
Chain Guides: Zinc Plated; Hooks, Handwheel: Powder Coating, Housing, Lever: Chrome Plated; Side Plates
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Color
Silver
Features
The Top and Bottom Hooks Rotate 360 Degrees and Open Slowly without Fracturing Under Overloads, Dual-Stage Reduction Gearing
Overload Protection Included
No
Brake Type
Double Disc Brake, Weston Style
Number of Reeves
1
Headroom
11 13/16 in
Body Material
Steel
Chain Finish
Black Tempered
For Outdoor Use
Yes
Chain Grade
Grade 100
Power Source
Lever
Body Finish
Chrome Plated
Operating Position
Vertical
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Maximum Lifting Capacity
1,500 lb
Included Components
Safety Latch Hooks
Chain Material
Alloy Steel
Lifting Hook Material
Alloy Steel
Number of Load Chains
1
Lifting Hook Type
Hook with Safety Latch

Description

Lever Chain Hoist, Chain Length 10 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Steel, Body Width 4 3/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.