Small Hand Scraper, Blue, 3 x 8 In

  • Mfr # 69613

  • Zoro # G0158103


product price:  $4.95
/ea

Key Features

Overall Length
7 4/5 in
Blade Width
3 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Blade Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69613
Zoro #
G0158103
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 4/5 in
Blade Width
3 in
Blade Length
3 1/4 in
Overall Height
7 3/4 in

Details

Item
Hand Scraper
Color
Blue
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
Working Temp.
-22 Degrees to 176 Degrees F
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Metal Detectable
No
Scraper Design
1-Piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Scraper
Maximum Autoclave Temperature
250 Degrees F
Perforation
Solid
Halal/Kosher
Halal, Kosher
Handle Included
No
NSF Certified
No
Autoclavable
Yes
Minimum Temperature
-22 Degrees F
Maximum Dishwasher Temperature
199 Degrees F
Maximum Temperature
183 Degrees F

Description

This Remco 69613 Small Hand Scraper is the perfect tool for removing paint, adhesives and other coatings. It has a one-piece design that makes it easy to use. The 3 x 8 in. scraper blade is made of polypropylene, which is durable enough to withstand heavy duty jobs. With a blue color, this scraper is designed for indoor use only. This small hand scraper can be used with temperatures ranging from -22 degrees F to 176 degrees F. If you are looking for an efficient way to remove paint or other coatings, the Remco 69613 Small Hand Scraper will do the job quickly and easily.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.