Antenna, Pre-tuned, 54inH, White, Fiberglass

  • Mfr # 300-CB25W

  • Zoro # G0158116


product price:  $19.25
/ea
Sold in multiples of 2 for $38.50

Key Features

Type
Pre-tuned
Finish
White
Bandwidth (MHz)
440 MHz
Frequency (MHz)
26 to 30 MHz
Frequency Range (Hz)
26.9 to 27.4 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-CB25W
Zoro #
G0158116
UPC #
737166002530
Country of Origin
United States

Dimensions

Bandwidth (MHz)
440 MHz
Overall Length (In.)
54 in
Base Dia. (In.)
3/8 in
Thread Size (In.)
3/8
Antenna Length (In.)
54 in
Antenna Diameter (In.)
3/8 in
Antenna Length
54 in
Antenna Diameter
3/8 in
Base Diameter
3/8 in
Bandwidth
440 MHz
Overall Length
54 in
Thread Size
3/8 in
Length
54 in
Overall Height
54 in
Height
54 in

Details

Item
Antenna
Type
Pre-tuned
Finish
White
Frequency (MHz)
26 to 30 MHz
Frequency Range (Hz)
26.9 to 27.4 Hz
Power Rating (Watts)
175 W
Number of Bands
1
For Use With
CB Radio
Material
Fiberglass
Application
CB Communication
Power Rating
175 W
Color
White
Frequency Range
26 to 30 MHz
Mounting Style
Bracket
Maximum Frequency
30 MHz
Band Type
CB
Compatible Radio Type
Vehicle-Mounted
Antenna Type
Helical
Minimum Frequency
26 MHz
Compatible Radio Brand
Cobra, President, RoadKing, Uniden
Compatible Radio Manufacturer Model Number
19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII

Description

Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Helical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.