Small Hand Scraper, White, 3 x 8 In
Mfr # 69615
Zoro # G0158121
product price:Â $5.35
/eaKey Features
Overall Length
7 4/5 in
Color
White
Blade Width
3 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69615
Zoro #
G0158121
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 4/5 in
Blade Width
3 in
Blade Length
3 1/4 in
Overall Height
7 3/4 in
Details
Item
Hand Scraper
Color
White
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
Tether Capable
Tether Capable
Metal Detectable
No
Working Temp.
-22 Degrees to 176 Degrees F
Scraper Design
1-Piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Scraper
Halal/Kosher
Halal, Kosher
Autoclavable
Yes
NSF Certified
No
Handle Included
No
Maximum Dishwasher Temperature
199 Degrees F
Maximum Temperature
183 Degrees F
Maximum Autoclave Temperature
250 Degrees F
Minimum Temperature
-22 Degrees F
Perforation
Solid
Description
The Remco 69615 Small Hand Scraper is a useful tool to have on hand for small scraping jobs. The blade is made of polypropylene, making it easy to clean and corrosion resistant. The scraper has a 3 x 8 in. size that makes it ideal for light-duty tasks such as removing paint or sealant from surfaces. The blade can withstand temperatures ranging from -22 degrees F to 176 degrees F, so you can use this scraper indoors and outdoors. This white hand scraper comes with a standard tethering system, allowing you to tether the tool for added safety while working. If you need an affordable hand scraper for your next project, the Remco 69615 Small Hand Scraper will meet your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.