Antenna, Pre-tuned, 48inH, White, Fiberglass

  • Mfr # 300-CB24W

  • Zoro # G0158131


product price:  $22.19
/ea

Key Features

Type
Pre-tuned
Finish
White
Bandwidth (MHz)
440 MHz
Frequency (MHz)
26 to 30 MHz
Frequency Range (Hz)
26.9 to 27.4 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-CB24W
Zoro #
G0158131
UPC #
737166002431
Country of Origin
United States

Dimensions

Bandwidth (MHz)
440 MHz
Overall Length (In.)
48 in
Base Dia. (In.)
3/8 in
Thread Size (In.)
3/8
Antenna Diameter (In.)
3/8 in
Antenna Length (In.)
48 in
Overall Length
48 in
Thread Size
3/8 in
Bandwidth
440 MHz
Base Diameter
3/8 in
Antenna Diameter
3/8 in
Antenna Length
48 in
Length
48 in
Overall Height
48 in
Height
48 in

Details

Item
Antenna
Type
Pre-tuned
Finish
White
Frequency (MHz)
26 to 30 MHz
Frequency Range (Hz)
26.9 to 27.4 Hz
Power Rating (Watts)
150 W
Number of Bands
1
Application
CB Communication
Material
Fiberglass
For Use With
CB Radio
Frequency Range
26 to 30 MHz
Power Rating
150 W
Color
White
Mounting Style
Bracket
Compatible Radio Brand
Cobra, President, RoadKing, Uniden
Compatible Radio Grainger Model Number
20V771, 20V772, 33UG07, 52YF42, 53JW87, 53JW88, 800MM4
Minimum Frequency
26 MHz
Compatible Radio Type
Vehicle-Mounted
Antenna Type
Helical
Maximum Frequency
30 MHz
Band Type
CB
Compatible Radio Manufacturer Model Number
19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII

Description

Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Helical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.