Antenna, Pre-tuned, 36inH, Black, Fiberglass

  • Mfr # 300-CB22B

  • Zoro # G0158168


product price:  $18.69
/ea

Key Features

Type
Pre-tuned
Finish
Black
Bandwidth (MHz)
440 MHz
Frequency (MHz)
26 to 30 MHz
Frequency Range (Hz)
26.9 to 27.4 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-CB22B
Zoro #
G0158168
UPC #
737166002226
Country of Origin
United States

Dimensions

Bandwidth (MHz)
440 MHz
Overall Length (In.)
36 in
Base Dia. (In.)
3/8 in
Thread Size (In.)
3/8
Antenna Length (In.)
36 in
Antenna Diameter (In.)
3/8 in
Antenna Length
36 in
Bandwidth
440 MHz
Overall Length
36 in
Thread Size
3/8 in
Base Diameter
3/8 in
Antenna Diameter
3/8 in
Length
36 in
Overall Height
36 in
Height
36 in

Details

Item
Antenna
Type
Pre-tuned
Finish
Black
Frequency (MHz)
26 to 30 MHz
Frequency Range (Hz)
26.9 to 27.4 Hz
Power Rating (Watts)
100 W
Number of Bands
1
Material
Fiberglass
For Use With
CB Radio
Application
CB Communication
Mounting Style
Bracket
Power Rating
100 W
Frequency Range
26 to 30 MHz
Color
Black
Compatible Radio Brand
Cobra, President, RoadKing, Uniden
Minimum Frequency
26 MHz
Band Type
CB
Antenna Type
Helical
Compatible Radio Manufacturer Model Number
19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII
Maximum Frequency
30 MHz
Compatible Radio Grainger Model Number
20V771, 20V772, 33UG07, 52YF42, 53JW87, 53JW88, 800MM4
Compatible Radio Type
Vehicle-Mounted

Description

Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Helical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.