Welding Screen, Transparent Vinyl, 6 ft. W., 6 ft. H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 532-6X6

  • Zoro # G0158602


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Protective Material
Transparent Vinyl
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
532-6X6
Zoro #
G0158602
UPC #
690830532668
Country of Origin
China

Dimensions

Width
6 ft.
Height
6 ft.
Thickness
0.014 in
Protective Thickness
0.014 in
Protective Height
6 ft
Protective Width
6 ft
Overall Height
6 ft
Panel Height
6 ft
Frame Tube Size
3/4 in
Screen Material Thickness
0.36 mm
Screen Width
0.014 in
Overall Width
6 ft

Details

Item
Welding Screen
Color
Gray
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved, CPAI-84, NFPA 701
Grommet Placement
12 in Centers on Four Sides
Includes
Easy-Slide Connection
Material
Transparent Vinyl
Welding Protection Sub-Category
Screens
Features
Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Protective Color
Gray
Frame Finish
Enamel
Base Frame Type
Tube Frame
Screen Material Weight
13 oz/sq yd
Grommet Location
Center
Process
Spatter, UV Flash, Welding Sparks
Grommet Spacing
12 in
Number of Sides
4
Screen Material Color
Gray
Opacity
Tinted Transparent
Resistance Properties
Abrasion Resistant, Rust Resistant
Maximum Temperature
150 Degrees F
Frame Material
Steel
Screen Material
Vinyl
Fastener Type
Grommets
Includes Frame
Yes

Description

Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Gray, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, NFPA 701, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.