Shop STEINER

Welding Curtain, Transparent Vinyl, 8 ft W., 6 ft H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 333-6X8
  • Zoro # G9906806

product price: 
$
47.99
/ea

Key Features

Protective Material
Transparent Vinyl
Height
6 ft
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
333-6X8
Zoro #
G9906806
UPC #
690830333869
Country of Origin
China
Item
Welding Curtain
Color
Dark Green
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved
Features
Reduces Visible Flash and Allows Light Into Work Area
Welding Protection Sub-Category
Curtains
Grommet Placement
12 in Centers on Four Sides
Protective Color
Dark Green
Material
Transparent Vinyl
Series
Arc View
Curtain Material Weight
13 oz/sq yd
Opacity
Tinted Transparent
Curtain Design
Curtain
Curtain Material Type
Vinyl
Grommet Material
Brass
Grommet Spacing
12 in
Curtain Material Coating
Vinyl
Grommet Location
Four Side
Fastener Type
Grommets
Process
Provides Protection from Harmful UV Rays and Sparks
Resistance Properties
Flame Resistant, Mildew Resistant, Water Resistant
Maximum Temperature
150 Degrees F
Curtain Material Color
Green

Dimensions

Width
8 ft
Height
6 ft
Thickness
0.014 in
Protective Thickness
0.014 in
Protective Height
6 ft
Protective Width
8 ft
Curtain Height
6 ft
Curtain Width
8 ft
Grommet Hole Diameter
3/8 in
Curtain Material Thickness
0.36 mm

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Green, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.