SENTRON fuse switch disconnector 3NP1

  • Mfr # 3NP1144-1DA10

  • Zoro # G015865219


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
4P
Current Rating
250 A
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3NP1144-1DA10
Zoro #
G015865219
UPC #
-
Country of Origin
Germany

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
4P
Current Rating
250 A
Voltage
690 V

Description

SENTRON, fuse switch disconnector 3NP1, 4-pole, NH1, 250 A, for assembly and installation on mounting plate, Flat terminal, cover level 70mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.