Paint Marker, Fine Tip, Red Color Family, Paint

  • Mfr # 96874

  • Zoro # G0158697


product price:  $5.99
/ea

Key Features

Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Tip Size
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96874
Zoro #
G0158697
UPC #
048615968742
Country of Origin
Germany

Dimensions

Tip Size
Fine
Tip Size Group
Fine

Details

Color
Red
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Features
High-Strength, Lightweight Barrel Designed for Industrial-Grade Use; Self-Storing Cap with Clip Protects Tip for Longer Life and Stores Easily in Pocket; Highly-Visible, Sharp Lines for Greater Mark Identification
Series
Pro-Line
Standards
EPA HAPS and SARA 313, California Prop 65
Marking Tool Product Group
Paint Markers
Dry Time
30 sec
Actuation Type
Valve
Maximum Application Temperature
150 Degrees F
Removal Method
Remover
Compatible Surfaces
Cloth, Fabrics, Glass, Iron, Plastic, Steel
Specialty Environment or Surface Conditions
General Purpose
Color Family
Reds
Housing Material
Metal
Minimum Application Temperature
0 Degrees F
US DOE RDT-F7-3T Specification Compliance
No
Housing Attachment Style
Clip
Rolls-Royce EMS 56752 Specification Compliance
No
Maximum Performance Temperature
150 Degrees F
Paint Marker Format
Marker
Minimum Performance Temperature
0 Degrees F
Tip Protection Type
Snap-on Cap
MIL Spec STD-2041D Compliance
No
US Navy C3070 Specification Compliance
No
Pigment Permanence
Permanent
Pigment Material
Paint
NSF Registered
No

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Surfaces Cloth, Fabrics, Glass, Iron, Plastic, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature 0 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.