SENTRON Switch disconnector 3LD

  • Mfr # 3LD2050-1TL11

  • Zoro # G015874204


product price:  $86.39
/ea
Sold in multiples of 7 for $604.73
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
4P
Current Rating
16 A
HP
7.5 HP @ 480V, 10 HP @ 600V
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LD2050-1TL11
Zoro #
G015874204
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
4P
Current Rating
16 A
HP
7.5 HP @ 480V, 10 HP @ 600V
Voltage
690 V
Handle Color
Black
Handle Type
Rotary Handle

Description

SENTRON, Switch disconnector 3LD, main switch, 4-pole, Iu: 16 A, Operating power / at AC-23 A at 400 V: 7.5 kW, front-mounted, knob-operated mechanism, black, central mounting 22.5 mm of the handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.