
Illuminated pushbutton 22 mm
Mfr # 3SU1153-0AB20-3CA0-ZY13
Zoro # G015877694
product price:Â $48.95
/ea
Sold in multiples of 8 for $391.60
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3SU1153-0AB20-3CA0-ZY13
Zoro #
G015877694
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Spring Clamp
Standards
CE, UK CA, cULus, EAC
Description
Illuminated pushbutton, 22 mm, round, metal, shiny, red, pushbutton, flat, momentary contact type, with holder, 1NC, LED module with integrated LED 110 V AC, spring-type terminal, with laser labeling, symbol number according to, ISO 7000 or IEC 60417
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.