
Touch Screen, L, PR
Mfr # 0282TGBKLAR
Zoro # G015892505
product price:Â $32.69
/prKey Features
Color
Black/Gold
Palm Material
Leather
Minimum Temperature
-20 Degrees F
Insulated
Yes
Standards
EN 388:2016, EN 511:2006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0282TGBKLAR
Zoro #
G015892505
UPC #
613983177586
Country of Origin
Pakistan
Dimensions
Size- Alpha
L
Details
Item
Touch Screen
Color
Black/Gold
Palm Material
Leather
Minimum Temperature
-20 Degrees F
Insulated
Yes
Standards
EN 388:2016, EN 511:2006
Series
0282T
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
EN 511 Rating
120
Glove Liner Material
Tricot
Hand Protection Style
Glove
EN 388 Rating
3243X
Glove Features
Touchscreen Compatible
Leather Grade
Premium
Finger Coverage
Full Finger
Glove Insulation Material
Foam
Cuff Material
Neoprene
Leather Palm Process
Grain
Glove Back Material
Neoprene, Spandex
Description
Touch Screen, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.