Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) 10100628

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (Discontinued)

  • Mfr # 10100628
  • Zoro # G0160465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10100628
Zoro #
G0160465
UPC #
-
Country of Origin
Unknown

Details

Item
Hard Hat
Head Protection Style
Front Brim
Color
Orange
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, E
ANSI Classification
Type 1, Class E
Accessory Slots
No
ANSI Electrical Class
C, E
ANSI Impact Type
1
Graphics
None
Head Protection Suspension Type
Ratchet (4-Point)
Venting
No
Shell Material
Ultem
Hard Hat Suspension
4 pt. Ratchet
Material
Ultem
Hard Hat Style
Front Brim
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Venting No, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.