Cut Resistant Coated Gloves, Cut Level 2 , Nitrile , Smooth , M 1 PR
Mfr # NFD15B/8M
Zoro # G0162023
product price:Â $20.89
/prKey Features
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, White
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NFD15B/8M
Zoro #
G0162023
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
M
Thickness
13 ga
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Application
Handling Of Sharp Objects, Sheet Metal And Abrasives
Cut Resistant
Yes
Thumb Style
Straight
Glove Cut
Gunn
Standards
ANSI/ISEA
Suggested Use Environment
Dry, Light Oil and Oily
Weight
1 lb.
Puncture Resistant
No
Abrasion Resistant
Yes
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA, Glove Coating Cover Palm, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.