Zoro Homepage
This item is Discontinued.
Paper Mate Ballpoint Pen, Stick, Med, Red, PK12 3920158

Ballpoint Pen, Stick, Med, Red, PK12 (Discontinued)

  • Mfr # 3920158
  • Zoro # G0162985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3920158
Zoro #
G0162985
UPC #
041540392019
Country of Origin
Unknown

Dimensions

Point Size
Medium

Details

Ink Color
Red
Pen Type
Stick
Features
Erasable Ink
Grip
Smooth
Barrel Color
Red
Item
Ballpoint Pen
Pen Ink Color
Red
Barrel Material
Plastic
Material
Plastic

Description

Ballpoint Pen, Barrel Material Plastic, Barrel Color Red, Pen Ink Color Red, Features Erasable Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.