Zoro Homepage
This item is Discontinued.
Honeywell Ins Fire Boots, Mens, 7N, PR BT3009-0702

Ins Fire Boots, Mens, 7N, PR (Discontinued)

  • Mfr # BT3009-0702
  • Zoro # G0164096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT3009-0702
Zoro #
G0164096
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7
Boot Height
14"
Height
14"
Footwear Width
N

Details

Fire and Rescue Boot Compliance
NFPA 1971, Current Edition
Toe Type
Steel
Footwear Closure Type
Pull On
Standards
NFPA 1971, Current Edition
Gender
Men's
Item
Insulated Firefighter Boots
Color
Black
Shank Material
steel
Metatarsal Guard
No
Waterproof
Yes
Outsole Material
Vibram w/Thermoplastic Heel
Footwear Sole Pattern
Lug
Style Number
BT3009
Midsole Material
Neoprene
Footwear Construction Type
Goodyear(TM) Welt
Resists
Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
Insulation Type
7.5 oz 100% Kevlar(R) Felt
Upper Material
Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner

Description

Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 7, Footwear Width N, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number BT3009, Black, Footwear Construction Type Goodyear(TM) Welt, Footwear Sole Pattern Lug, Boot Height 14 In., Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.