Zoro Homepage
This item is Discontinued.
Honeywell Ins Fire Boots, Mens, 10W, PR BT3009-1005

Ins Fire Boots, Mens, 10W, PR (Discontinued)

  • Mfr # BT3009-1005
  • Zoro # G0164297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT3009-1005
Zoro #
G0164297
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10
Boot Height
14"
Height
14"
Footwear Width
W

Details

Fire and Rescue Boot Compliance
NFPA 1971, Current Edition
Toe Type
Steel
Footwear Closure Type
Pull On
Standards
NFPA 1971, Current Edition
Gender
Men's
Footwear Construction Type
Goodyear(TM) Welt
Color
Black
Resists
Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
Insulation Type
7.5 oz 100% Kevlar(R) Felt
Waterproof
Yes
Metatarsal Guard
No
Midsole Material
Neoprene
Outsole Material
Vibram w/Thermoplastic Heel
Upper Material
Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
Shank Material
steel
Footwear Sole Pattern
Lug
Item
Insulated Firefighter Boots
Style Number
BT3009

Description

Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 10, Footwear Width W, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number BT3009, Black, Footwear Construction Type Goodyear(TM) Welt, Footwear Sole Pattern Lug, Boot Height 14 In., Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.