Door Kit, Right-Handed, 80 in H, 40 in W, Galvanized Steel

  • Mfr # KIT18GHWST4080PDRH

  • Zoro # G016460338


product price:  $971.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Lock Type
Panic device with classroom trim function
Hand
Right-Handed
Door Opening Height
80 in
Door Opening Width
40 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KIT18GHWST4080PDRH
Zoro #
G016460338
UPC #
850062588509
Country of Origin
Colombia

Dimensions

Door Opening Height
80 in
Door Opening Width
40 in
Overall Depth
5-3/4 in
Width
40 in

Details

Item
Door Kit
Door Design
Single Door
Lock Type
Panic device with classroom trim function
Hand
Right-Handed
Material
Galvanized Steel
Features
Single Bore
Color
Gray

Description

40 In x 80 In Right-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Welded Frame, Panic Device, Hardware , 180 Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes commercial-grade panic exit device, hardware, entrance trim set, two heavy-duty spring hinges, and a concealed hinge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.