Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT4132-1405
Zoro #
G0164927
UPC #
-
Country of Origin
Unknown
Dimensions
Size
14
Boot Height
14"
Height
14"
Footwear Width
W
Details
Fire and Rescue Boot Compliance
NFPA 1971, Current Edition
Toe Type
Steel
Footwear Closure Type
Pull On
Standards
NFPA 1971, Current Edition
Gender
Men's
Waterproof
Yes
Resists
Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
Metatarsal Guard
Yes
Footwear Sole Pattern
Lug
Footwear Construction Type
Goodyear(TM) Welt
Color
Black
Outsole Material
Vibram w/Thermoplastic Heel
Item
Insulated Firefighter Boots
Insulation Type
7.5 oz 100% Kevlar(R)/Nomax(R) Felt
Upper Material
Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
Style Number
BT4132
Shank Material
steel
Midsole Material
Neoprene
Description
Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 14, Footwear Width W, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number BT4132, Black, Footwear Construction Type Goodyear(TM) Welt, Footwear Sole Pattern Lug, Boot Height 14 In., Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.