Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT6006-0802
Zoro #
G0165417
UPC #
-
Country of Origin
Unknown
Dimensions
Size
8
Boot Height
8"
Height
8"
Footwear Width
N
Details
Fire and Rescue Boot Compliance
NFPA 1971, Current Edition
Toe Type
Steel
Footwear Closure Type
Lace Up
Standards
NFPA 1971, Current Edition
Gender
Men's
Footwear Sole Pattern
Lug
Metatarsal Guard
Yes
Style Number
BT6006
Outsole Material
Vibram w/Thermoplastic Heel
Shank Material
steel
Upper Material
Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
Waterproof
Yes
Item
Insulated Technical Rescue Boots
Midsole Material
Neoprene
Resists
Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
Insulation Type
7.5 oz 100% Kevlar(R)/Nomax(R) Felt
Color
Black
Footwear Construction Type
Goodyear(TM) Welt
Description
Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 8, Footwear Width N, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Lace Up, Style Number BT6006, Black, Footwear Construction Type Goodyear(TM) Welt, Footwear Sole Pattern Lug, Boot Height 8 In., Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.