This item is Discontinued.

Honeywell Ins Technical Rescue Boots, Mens, 8W, PR BT6006-0805

Ins Technical Rescue Boots, Mens, 8W, PR (Discontinued)

  • Mfr # BT6006-0805
  • Zoro # G0165435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT6006-0805
Zoro #
G0165435
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8
Boot Height
8"
Height
8"
Footwear Width
W

Details

Fire and Rescue Boot Compliance
NFPA 1971, Current Edition
Toe Type
Steel
Footwear Closure Type
Lace Up
Standards
NFPA 1971, Current Edition
Gender
Men's
Footwear Sole Pattern
Lug
Resists
Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
Item
Insulated Technical Rescue Boots
Upper Material
Goodyear Welted Leather w/Moisture Barrier, Cambrelle Fabric Liner
Color
Black
Metatarsal Guard
Yes
Shank Material
steel
Waterproof
Yes
Outsole Material
Vibram w/Thermoplastic Heel
Footwear Construction Type
Goodyear(TM) Welt
Insulation Type
7.5 oz 100% Kevlar(R)/Nomax(R) Felt
Style Number
BT6006
Midsole Material
Neoprene

Description

Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 8, Footwear Width W, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Lace Up, Style Number BT6006, Black, Footwear Construction Type Goodyear(TM) Welt, Footwear Sole Pattern Lug, Boot Height 8 In., Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.