Folding Chair, Fabric, 29-1/2inH, Black, PK4

  • Mfr # 2210

  • Zoro # G0165448


product price:  $177.76
/pk 4, $44.44/ea
Free Shipping & Returns

Key Features

Series
2200
Seat Material
Fabric
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210
Zoro #
G0165448
UPC #
604747221003
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height
17 3/4 in
Back Height
8 3/4 in
Seat Depth
16 in
Overall Width
18 3/4 in
Cushion Thickness
1 1/4 in
Overall Height
29 1/2 in
Back Width
18 3/4 in
Overall Depth
20 1/4 in
Seat Width
16 in
Padding Thickness
1 1/4 in
Seat Height - Maximum
17 3/4 in
Structural Material Thickness
18 ga
Folded Depth
2 1/2 in

Details

Item
Folding Chair
Series
2200
Seat Color
Black
Seat Material
Fabric
Frame Color
Black
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, CAL 117
Features
Double Hinges, Scotchgarded Fabric
Caster Type
Non-Marring Glides
Back Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Stability Plugs
Product Type
Folding Chair
Style
Folding Chair
Foot Type
Glides
Stacking
Not Stackable
Includes Back
Backrest
Back Structural Material
Fabric
Stack Capacity
84
Foot Material
Polypropylene
Upholstery Material
Fabric
Assembly
Assembled
Folding
Folding
Structural Material Finish
Powder Coated
Seat Structural Material
Fabric
Number of Leg Braces
2

Description

Folding Chair, 2200 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.