Folding Chair, Vinyl, 32in H, Black, PK2

  • Mfr # 3210

  • Zoro # G0165588


product price:  $112.99
/pk 2, $56.50/ea
Free Shipping & Returns

Key Features

Series
3200
Seat Material
Vinyl
Frame Color
Black
Back Material
Vinyl
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210
Zoro #
G0165588
UPC #
604747321024
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
18 3/4 in
Overall Depth
20 3/4 in
Overall Height
32 in
Back Height
8 3/4 in
Seat Depth
15 1/2 in
Seat Width
15 3/4 in
Cushion Thickness
2 in
Back Width
18 3/4 in
Seat Height
18 1/2 in
Structural Material Thickness
18 ga
Folded Depth
3 3/4 in
Seat Height - Maximum
18 1/2 in
Padding Thickness
2 in

Details

Item
Folding Chair
Series
3200
Seat Color
Black
Seat Material
Vinyl
Frame Color
Black
Back Material
Vinyl
Arm Style
Armless
Frame Material
Steel
Weight Capacity
300 lb
Assembled/Unassembled
Assembled
Includes
Stability Plugs
Caster Type
Non-Marring Glides
Features
Double Hinges
Standards
ANSI/BIFMA
Back Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Folding Chair
Style
Folding Chair
Foot Material
Polypropylene
Stack Capacity
35
Structural Material Finish
Powder Coated
Assembly
Assembled
Seat Structural Material
Vinyl
Stacking
Not Stackable
Number of Leg Braces
2
Back Structural Material
Vinyl
Padding Location
Padded Back
Folding
Folding
Includes Back
Backrest
Padding Material
Vinyl
Upholstery Material
Vinyl
Foot Type
Glides

Description

Folding Chair, 3200 Series, Overall Height 32 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Height 18 1/2 in, Seat Width 15 3/4 in, Seat Depth 15 1/2 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style Armless, Weight Capacity 300 lb, Caster Type Non-Marring Glides, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.