This item is Discontinued.

Ranger By Honeywell Ins Fire Boots, Womens, 8M, PR BTR3129-080M

Ins Fire Boots, Womens, 8M, PR (Discontinued)

  • Mfr # BTR3129-080M
  • Zoro # G0165837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTR3129-080M
Zoro #
G0165837
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8
Boot Height
13"
Height
13"
Footwear Width
M

Details

Fire and Rescue Boot Compliance
NFPA 1971-2007, NFPA 1992-2005
Toe Type
Steel
Footwear Closure Type
Pull On
Standards
NFPA 1971-2007, NFPA 1992-2005
Gender
Women's
Resists
Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
Item
Insulated Firefighter Boots
Insulation Type
Urethane/Silicone
Outsole Material
Rubber
Upper Material
Rubber w/Kevlar(R) Lining
Metatarsal Guard
Yes
Style Number
BTR3129
Shank Material
steel
Midsole Material
Wool Felt
Footwear Sole Pattern
Wide Angle Lug
Waterproof
Yes
Color
Black

Description

Fire and Rescue Boot Compliance NFPA 1971-2007, NFPA 1992-2005, Size 8, Footwear Width M, Women's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number BTR3129, Black/Yellow, Footwear Sole Pattern Wide Angle Lug, Boot Height 13 In., Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.