Zoro Homepage
This item is Discontinued.
Ranger By Honeywell Ins Fire Boots, Mens, 11W, PR BTR5128-110W

Ins Fire Boots, Mens, 11W, PR (Discontinued)

  • Mfr # BTR5128-110W
  • Zoro # G0166196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTR5128-110W
Zoro #
G0166196
UPC #
-
Country of Origin
Unknown

Dimensions

Size
11
Boot Height
16"
Height
16"
Footwear Width
W

Details

Fire and Rescue Boot Compliance
NFPA 1971-2007, NFPA 1992-2005
Toe Type
Steel
Footwear Closure Type
Pull On
Standards
NFPA 1971-2007, NFPA 1992-2005
Gender
Men's
Upper Material
Rubber w/Kevlar(R) Lining
Color
Black
Waterproof
Yes
Shank Material
steel
Midsole Material
Wool Felt
Footwear Sole Pattern
Wide Angle Lug
Item
Insulated Firefighter Boots
Metatarsal Guard
Yes
Outsole Material
Rubber
Style Number
BTR5128
Resists
Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
Insulation Type
Urethane/Silicone

Description

Fire and Rescue Boot Compliance NFPA 1971-2007, NFPA 1992-2005, Size 11, Footwear Width W, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number BTR5128, Black/Yellow, Footwear Sole Pattern Wide Angle Lug, Boot Height 16 In., Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.