Zoro Homepage
This item is Discontinued.
Ranger By Honeywell Ins Fire Boots, Mens, 12-1/2M, PR BTR5128-125M

Ins Fire Boots, Mens, 12-1/2M, PR (Discontinued)

  • Mfr # BTR5128-125M
  • Zoro # G0166266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTR5128-125M
Zoro #
G0166266
UPC #
-
Country of Origin
Unknown

Dimensions

Size
12-1/2
Boot Height
16"
Footwear Width
M
Height
16"

Details

Fire and Rescue Boot Compliance
NFPA 1971-2007, NFPA 1992-2005
Toe Type
Steel
Footwear Closure Type
Pull On
Standards
NFPA 1971-2007, NFPA 1992-2005
Gender
Men's
Insulation Type
Urethane/Silicone
Outsole Material
Rubber
Item
Insulated Firefighter Boots
Color
Black
Waterproof
Yes
Resists
Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
Upper Material
Rubber w/Kevlar(R) Lining
Shank Material
steel
Midsole Material
Wool Felt
Style Number
BTR5128
Footwear Sole Pattern
Wide Angle Lug
Metatarsal Guard
Yes

Description

Fire and Rescue Boot Compliance NFPA 1971-2007, NFPA 1992-2005, Size 12-1/2, Footwear Width M, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number BTR5128, Black/Yellow, Footwear Sole Pattern Wide Angle Lug, Boot Height 16 In., Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.