This item is Discontinued.

Honeywell Servus Ins Fire Boots, Mens, 12-1/2N, PR BTS1450-125N

Ins Fire Boots, Mens, 12-1/2N, PR (Discontinued)

  • Mfr # BTS1450-125N
  • Zoro # G0166747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTS1450-125N
Zoro #
G0166747
UPC #
-
Country of Origin
Unknown

Dimensions

Size
12-1/2
Boot Height
16"
Footwear Width
N
Height
16"

Details

Fire and Rescue Boot Compliance
NFPA 1971-2007, NFPA 1992-2005
Toe Type
Steel
Footwear Closure Type
Pull On
Standards
NFPA 1971-2007, NFPA 1992-2005
Gender
Men's
Outsole Material
Calandared
Color
Black
Item
Insulated Firefighter Boots
Metatarsal Guard
No
Midsole Material
Wool Felt
Insulation Type
Urethane/Silicone
Resists
Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C
Footwear Sole Pattern
Chevron
Style Number
BTS1450
Shank Material
steel
Upper Material
Rubber w/Wool Lining
Waterproof
Yes

Description

Fire and Rescue Boot Compliance NFPA 1971-2007, NFPA 1992-2005, Size 12-1/2, Footwear Width N, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number BTS1450, Black/Yellow/White, Footwear Sole Pattern Chevron, Boot Height 16 In., Resists Flames, Heat, Puncture, Slip, Battery Acid, Fire-Resistant Hydraulic Fluid, Chemicals, Surrogate Gasoline Fuel C, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.